Y-20S-1 1/8
Description
Y-20S-1 1/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # Y-20S-1 1/8
BDI # 397442
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
Belt Width - Millimeter:
16
W-20S-1 1/8
Description
W-20S-1 1/8 EAGLE PD SPROCKET ; NON-RETURNABLE
Part # W-20S-1 1/8
BDI # 397521
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
W-20S-MPB
Description
W-20S-MPB SYNCHRONOUS PULLEY ; 32MM WIDE 8MM PITCH
Part # W-20S-MPB
BDI # 397519
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN:
576140
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576962
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
M-20S-MPB;AL
Description
M-20S-MPB SILENTSYNC SPROCKET - ALUMINUM
Part # M-20S-MPB ; AL
BDI # 410049
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576447
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore