Page 1 of 2

Next

Compare
14MX-112S-68

COMPARE

14MX-112S-68

Description
14MX-112S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196112

BDI # 1094846

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : In stock
$ 829.45 / each QTY
14MX-112S-37

COMPARE

14MX-112S-37

Description
14MX-112S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193112

BDI # 1094845

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : In stock
$ 661.51 / each QTY
14MX-112S-20

COMPARE

14MX-112S-20

Description
14MX-112S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192112

BDI # 1094844

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
$ 527.84 / each QTY
P112-14MGT-55

COMPARE

P112-14MGT-55

Description
P112-14MGT-55 SYNCHRONOUS PULLEY ; 14MM PITCH 112T 2.165IN BELT W

GATES

Part # 77115112

BDI # 1125439

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
$ 518.88 / each QTY
P112-14M-85-F HTD

COMPARE

P112-14M-85-F HTD

Description
P112-14M-85-F HTD SYNCH SPROCKET

DODGE

Part # 110847

BDI # 254679

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
$ 546.43 / each QTY