248MT20AF-F0.500
Description
248MT20AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.500
BDI # 923424
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
248MT20AF-F0.625
Description
248MT20AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.625
BDI # 923425
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
248MT20AF-1108
Description
248MT20AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-1108
BDI # 923423
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
67.005
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
248MT20AF-F0.750
Description
248MT20AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.750
BDI # 923426
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
W24-8M-35 1/2 MPB
Description
W24-8M-35 1/2 MPB SYNCHRONOUS PULLEY
Part # W24-8M-35 1/2 MPB
BDI # 994867
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Rough Bore