Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 19

Next

Compare
P26-8M-20-JA

COMPARE

P26-8M-20-JA

Description
P26-8M-20-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P26-8M-20-JA

BDI # 986286

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
268MT50AF-L26FL

COMPARE

268MT50AF-L26FL

Description
268MT50AF L26FL ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT50AF-L26FL

BDI # 923532

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L2 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 66.218
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Request a quotation
Loading Price
QTY
W-26S-1 5/8

COMPARE

W-26S-1 5/8

Description
W-26S-1 5/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE

CONTINENTAL

Part # W-26S-1 5/8

BDI # 397537

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Request a quotation
Loading Price
QTY
Y-26S-1 3/8

COMPARE

Y-26S-1 3/8

Description
Y-26S-1 3/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE

CONTINENTAL

Part # Y-26S-1 3/8

BDI # 397457

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 16

Price Inventory : Request a quotation
Loading Price
QTY
P26-8M-30-JA

COMPARE

P26-8M-30-JA

Description
P26-8M-30-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P26-8M-30-JA

BDI # 988224

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY