Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
P44-5M-09AL

COMPARE

P44-5M-09AL

Description
P44-5M-09AL SYNCHRONOUS PULLEY ; 44GROVES 5MM P 09MM W

GATES

Part # P44-5M-09AL

BDI # 1125737

Features

Pitch Diameter - Inch: 2.757
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6W
Pitch Diameter - Millimeter: 70.028
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Request a quotation
Loading Price
QTY
P44-5M-15AL

COMPARE

P44-5M-15AL

Description
P44-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # P44-5M-15AL

BDI # 1125738

Features

Pitch Diameter - Inch: 2.757
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6W
Pitch Diameter - Millimeter: 70.028
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY
P44-5M-25-JA

COMPARE

P44-5M-25-JA

Description
P44-5M-25-JA SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P44-5M-25-JA

BDI # 413739

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
445MT15AF-L33S1

COMPARE

445MT15AF-L33S1

Description
445MT15AF L33S1 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 445MT15AF-L33S1

BDI # 925830

Features

Pitch Diameter - Inch: 2.757
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 70.028
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY
445MT15AF-L33SP

COMPARE

445MT15AF-L33SP

Description
445MT15AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 445MT15AF-L33SP

BDI # 925831

Features

Pitch Diameter - Inch: 2.757
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 70.028
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY