Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
P30-8MGT-50

COMPARE

P30-8MGT-50

Description
P30-8MGT-50 SYNCHRONOUS PULLEY ; 8MM PITCH 30T 1.969IN BELT W

GATES

Part # P30-8MGT-50

BDI # 1125614

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 53.34

Face Width - Inch: 2.1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
308MT20AF-H

COMPARE

308MT20AF-H

Description
308MT20AF H ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 308MT20AF-H

BDI # 924116

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.995
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
W-30S-MPB

COMPARE

W-30S-MPB

Description
W-30S-MPB SYNCHRONOUS SPROCKET ; 32MM WIDE 8MM PITCH

CONTINENTAL

Part # W-30S-MPB

BDI # 397541

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 76.403
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Request a quotation
Loading Price
QTY
25L050BF

COMPARE

25L050BF

Description
25L050BF ; POR TIMING PULLEY SB 7/16

TSUBAKI

Part # 25L050BF

BDI # 921763

Features

Pitch Diameter - Inch: 2.984
Inch - Metric: Inch
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 19.609
Face Width - Inch: 0.772

Belt Pitch: 3/8 Inch
Pitch Diameter - Millimeter: 75.794
Mounting Method: Rough Bore
Belt Width - Millimeter: 12.7
Belt Style: L

Price Inventory : Request a quotation
Loading Price
QTY
308MT30AF-H

COMPARE

308MT30AF-H

Description
308MT30AF H ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 308MT30AF-H

BDI # 924140

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.995
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY