PHP 48-5M-09RSB
Description
PHP 48-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 48-5M-09RSB
BDI # 1289862
Features
Pitch Diameter - Inch:
3.007
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PHP 48-5M-15TB
Description
PHP 48-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 48-5M-15TB
BDI # 1289561
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578059
Pitch Diameter - Millimeter:
76.394
PHP 48-5M-15RSB
Description
PHP 48-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 48-5M-15RSB
BDI # 1289881
Features
Pitch Diameter - Inch:
3.007
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P485M15-JA
Description
P485M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755582
Part # P485M15-JA
BDI # 24303346
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Bushed