203RR3

COMPARE

203RR3

Description
203RR3 DEEP GROOVE BALL BEARING ; 0.628" ID 2" OD 0.591" WD SR 2 SEALS

TIMKEN

Part # 203RR3

BDI # 1311934

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 29.67 / each QTY
8984YY

COMPARE

8984YY

Description
8984YY RADIAL BALL BEARING ; 15.951MM ID 50.8MM OD 15MM W

NTN

Part # 8984YY

BDI # 1213779

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Radial | Y Seal
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 20.56 / each QTY