B542
Description
B542 BALL BEARING ; POR 1.3125" ID X 1/75" OD X 0.281" WD
Part # B542
BDI # 21556341
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Factory Specification
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP21BFS464
Description
KP21BFS464 AIRFRAME CONT BALL BRG ; 1.3125"X2.0625"X0.437" SGL ROW
Part # KP21BFS464
BDI # 795678
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
1658-2RS
Description
1658-2RS DEEP GROOVE BALL BEARING ; 1-5/16" BORE 2-9/16" OD 11/16" WD
Part # 1658-2RS
BDI # 211774
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266730
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1658-ZZ
Description
1658-ZZ DEEP GROOVE BALL BEARING ; 33.35MM X 65.1MM X 17.475MM W 2 SHIELDS
Part # 1658-ZZ
BDI # 211773
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266731
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
B542FS160
Description
B542FS160 AIRFRAME CONT BALL BEARING ; POR SINGLE ROW PTFE SEAL
Part # B542FS160
BDI # 794621
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Factory Specification
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium