217SZZX
Description
MRC.217SZZX DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # MRC.217SZZX
BDI # 662308
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Adapter Type | SNW17
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Tapered Bore
Snap Ring:
No
206SZZX
Description
MRC.206SZZX DEEP GROOVE BALL BEARING ; NON-RETURNABLE MEDIUM
Part # MRC.206SZZX
BDI # 662242
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Adapter Type | SNW6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Tapered Bore
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
623ZZ
Description
623ZZ DEEP GROOVE BALL BEARING ; 3MM ID 10MM OD 4MM W DOUBLE SHIELDED
Part # 623ZZ
BDI # 1207598
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263274
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing