6003 2RSNR
Description
6003 2RSNR RADIAL BALL BEARING ; 17MM ID X 35MM OD X 10MM WID
Part # 6003 2RSNR
BDI # 21987613
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
609 ZZ
Description
609 ZZ RADIAL BALL BEARING ; 9MM BORE 24MM OD 7MM WD SR 2 METAL SHLD
Part # 609 ZZ
BDI # 1472846
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259706
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R3 2RS
Description
R3 2RS RADIAL BALL BEARING ; 3/16" BORE 1/2" OD 0.196" WD SR 2 SEALS
Part # R3 2RS
BDI # 18151996
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259656
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6005 ZZ C3
Description
6005 ZZ C3 BALL BEARING ; 25MM BORE 47MM OD 12MM WD
Part # 6005 ZZ C3
BDI # 18151698
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265458
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1607 ZZ
Description
1607 ZZ RADIAL BALL BEARING ; 7/16" BORE 29/32" OD 5/16" WD SR
Part # 1607 ZZ
BDI # 18151200
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259736
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No