1623DSTNTG18
Description
1623DSTNTG18 RADIAL BALL BEARING ; 5/8" BORE 1-3/8" OD 7/16" WD
Part # 1623DSTNTG18
BDI # 17014297
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Precision Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269620
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
1602DSTNTG18
Description
1602DSTNTG18 RADIAL BALL BEARING ; 1/4" BORE 11/16" OD 1/4" WD
Part # 1602DSTNTG18
BDI # 795804
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6.35
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269574
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
RF102214PP
Description
RF102214PP FLANGED BALL BEARING ; 5/8" BORE 1-3/8" OD 7/16" WD SR 2 SEALS
Part # RF102214PP
BDI # 18252415
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
1641DCTNTG18
Description
1641DCTNTG18 RADIAL BALL BEARING ; 1" BORE 2" OD 9/16" WD
Part # 1641DCTNTG18
BDI # 15069056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3016DCTNTG18
Description
3016DCTNTG18 RADIAL BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD
Part # 3016DCTNTG18
BDI # 795892
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269669
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No