87503
Description
87503 DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR
Part # 87503
BDI # 663282
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
203SZZST
Description
203SZZST DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD
Part # 203SZZST
BDI # 662179
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Stainless Steel Ring and Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261635
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
203SZZC
Description
203SZZC DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 17.475MM WD
Part # 203SZZC
BDI # 662177
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Other Features:
Deep Groove | Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265710
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203 RSJEM
Description
6203 RSJEM DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD
Part # 6203 RSJEM
BDI # 1267752
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2300
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W 6203-2RS1
Description
W 6203-2RS1 DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR 2 SEALS
Part # W 6203-2RS1
BDI # 1423933
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No