MG307FFH

COMPARE

MG307FFH

Description
MG307FFH SINGLE ROW BALL BEARING ; 35MM IDX3.99IN ODX1.125IN WD

TRITAN

Part # 2101087071

BDI # 21435691

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 28.575
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : In stock
$ 37.80 / each QTY
KP49BFS464

COMPARE

KP49BFS464

Description
KP49BFS464 AIRFRAME CONT BALL BRG ; 3.062"X4"X0.531" 2 SEAL

RBC BEARINGS

Part # KP49BFS464

BDI # 795693

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.913
Other Features: Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 4

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
$ 386.03 / each QTY
JA035CP0

COMPARE

JA035CP0

Description
KDN.JA035CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 3.5" IDX4" OD 2SEAL NBR

KAYDON

Part # KDN.JA035CP0

BDI # 22923032

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Inch - Metric: Inch
Outside Diameter - Inch: 4
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 365.87 / each QTY