W309PP
Description
W309PP DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 39.67MM WD SR 2 SEAL
Part # W309PP
BDI # 1374940
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
39.67
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269416
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W311PP
Description
W311PP DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 49.23MM WD SR 2 SEAL
Part # W311PP
BDI # 1374944
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
49.23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269418
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309 2RSJEM
Description
6309 2RSJEM DEEP GROOVE BALL BRG ; 45MM BORE 100MM OD 25MM WD
Part # 6309 2RSJEM
BDI # 1267705
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2353
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
310PP
Description
310PP DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM WD
Part # 310PP
BDI # 1336593
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1516
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
311 NR
Description
311 NR DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD
Part # 311 NR
BDI # 1266979
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2480
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes