6032 M/C3
Description
6032 M/C3 DEEP GROOVE BALL BRG ; 160MM BORE 240MM OD 38MM WD SR OPEN
Part # 6032 M/C3
BDI # 1420679
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2311
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
7MC3-6322C3
Description
7MC3-6322C3 DEEP GROOVE BALL BRG ; 110MMX240MMX50MM
Part # 7MC3-6322C3
BDI # 21518882
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Ceramic Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Rolling Element
Snap Ring:
No
6322ZZ C3
Description
6322ZZ C3 RADIAL BALL BEARING ; 110MMX240MMX50MM DEEP GROOVE
Part # 6322ZZC3
BDI # 1403180
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
50
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264766
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6322ZZC3/EM
Description
6322ZZC3/EM DEEP GROOVE BALL BEARING ; 110MM ID 240MM OD 50MM W DOUBLE SHIELDED
Part # 6322ZZC3/EM
BDI # 1209015
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
901
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6030MC3
Description
6030MC3 DEEP GROOVE BALL BEARING ; 150MM BOREX225MM ODX35MM W 1-ROW
Part # 6030MC3
BDI # 17757825
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5517
Cage Material:
Bronze
Internal Special Features:
No
Snap Ring:
No