6006-2Z
Description
6006-2Z DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 MTL SHLD
Part # 6006-2Z
BDI # 1417046
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2936
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006 2RSNRJEM
Description
6006 2RSNRJEM DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD
Part # 6006 2RSNRJEM
BDI # 1265367
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2760
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
9106PP;9106PP Z5 FS50000
Description
9106PP;9106PP Z5 FS50000 DG RDL BALL BRG ; 30MM ID 55MM OD 13MM WD
Part # 9106PP
BDI # 1352289
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1627
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6006 JEM
Description
6006 JEM DEEP GROOVE BALL BRG ; SR 30MMX55MMX13MM OPEN
Part # 6006 JEM
BDI # 21479986
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2764
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W 6006-2RS1
Description
W 6006-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 SEALS
Part # W 6006-2RS1
BDI # 1423892
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No