6013 2ZJEM
Description
6013 2ZJEM DEEP GROOVE BALL BRG ; SR 65MMX100MMX18MM 2 METAL SHLD
Part # 6013 2ZJEM
BDI # 21479989
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2252
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6013 NRJEM
Description
6013 NRJEM DEEP GROOVE BALL BRG ; SR 65MMX100MMX18MM OPEN
Part # 6013 NRJEM
BDI # 21479991
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2461
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6309 2ZNRJEM
Description
6309 2ZNRJEM DEEP GROOVE BALL BRG ; 45MM BORE 100MM OD 25MM WD
Part # 6309 2ZNRJEM
BDI # 1267757
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2292
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
GW211PPB10
Description
GW211PPB10 DEEP GROOVE BALL BEARING ; 1-15/16" ID 3.937" OD 1.312" WD SR
Part # GW211PPB10
BDI # 1356467
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.325
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
309SZZ
Description
309SZZ DEEP GROOVE BALL BRG ; 45MM BORE 100MM OD 25MM WD
Part # 309SZZ
BDI # 662516
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4498
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No