GW211PPB9
Description
GW211PPB9 DEEP GROOVE BALL BEARING ; 2.195" ID 3.937" OD 63/64" WD SR
Part # GW211PPB9
BDI # 1356477
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
6309-Z/C3
Description
6309-Z/C3 DEEP GROOVE BALL BRG ; 45MMX100MMX25MM
Part # 6309-Z/C3
BDI # 1416931
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2930
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211-2Z/C3
Description
6211-2Z/C3 DEEP GROOVE BALL BRG ; 55MMX100MMX21MM SR 2 MTL SHL
Part # 6211-2Z/C3
BDI # 1419052
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2064
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
211-2ZNR
Description
211-2ZNR DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 211-2ZNR
BDI # 1268376
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1986
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6013 2ZJEM
Description
6013 2ZJEM DEEP GROOVE BALL BRG ; SR 65MMX100MMX18MM 2 METAL SHLD
Part # 6013 2ZJEM
BDI # 21479989
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2252
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No