KP49BFS464
Description
KP49BFS464 AIRFRAME CONT BALL BRG ; 3.062"X4"X0.531" 2 SEAL
Part # KP49BFS464
BDI # 795693
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.913
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
JA035CP0
Description
KDN.JA035CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 3.5" IDX4" OD 2SEAL NBR
Part # JA035CP0
BDI # 22923032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
MG307FFH
Description
MG307FFH SINGLE ROW BALL BEARING ; 35MM IDX3.99IN ODX1.125IN WD
Part # 2101087071
BDI # 21435691
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28.575
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No