Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270684
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KP5FS428
Description
KP5FS428 AIRFRAME CONT BALL BRG ; 0.3125"X1.25"X0.558"
Part # KP5FS428
BDI # 794361
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
32212-01-300
Description
GBC.32212-01-300 FLANGED BALL BEARING ; POR 0.5"X1.25"X0.375" SINGLE ROW
Part # 32212-01-300
BDI # 426175
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.375" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10.16
Other Features:
Airframe Control | Extra Small Size
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22007-01-300
Description
GBC.22007-01-300 RADIAL BALL BEARING ; 0.5"X1.25"X0.375" SINGLE ROW
Part # 22007-01-300
BDI # 425989
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270685
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing