202NPP9;202NPP9Z17P
Description
202NPP9 ; 202NPP9Z17P DG BALL BRG ; 1/2" ID 1-1/2" OD 0.433" WD SR 2 SEAL
Part # 202NPP9
BDI # 1311874
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
202KRR7
Description
202KRR7 DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/2" OD 0.567" WD SR 2 SEAL
Part # 202KRR7
BDI # 1311864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.4
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
203KRR2
Description
203KRR2 DEEP GROOVE BALL BEARING ; 0.64 ID X 40MM OD X 12MM OUTER RING WD
Part # 2101056466
BDI # 20333519
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Radial | Special Agricultural Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
5327VMF53
Description
5327VMF53 FLANGED RADIAL BEARING ; 1/2" BORE 1-1/2" OD 0.447" WD 10/PAK
Part # 5327VMF53
BDI # 795948
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.35
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
22407-01-300
Description
GBC.22407-01-300 RADIAL BALL BEARING ; 0.625"X1.5"X0.437" SINGLE ROW
Part # 22407-01-300(GBC)
BDI # 426092
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270468
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing