F-750
Description
F-750 FLANGED BALL BEARING ; 3/4" BORE 1-3/4" OD 9/16" WD SR OPEN
Part # F-750
BDI # 17058588
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.3
Other Features:
Deep Groove | Precision Machined | 1.875" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
7612DLTNTG18
Description
7612DLTNTG18 RADIAL BALL BEARING ; 3/4" BORE 1-3/4" OD 5/8" WD
Part # 7612DLTNTG18
BDI # 796005
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269727
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
32862-88-300
Description
GBC.32862-88-300 FLANGED BALL BEARING ; 0.75"X1.75"X0.5" SINGLE ROW
Part # 32862-88-300(GBC)
BDI # 426190
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Unground | 1.875" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
1635 ZZ
Description
1635 ZZ RADIAL BALL BEARING ; 3/4" BORE 1-3/4" OD 1/2" WD SR
Part # 1635 ZZ
BDI # 18151269
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259800
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22812-88-121
Description
GBC.22812-88-121 RADIAL BALL BEARING ; 0.75"X1.75"X0.5" SINGLE ROW
Part # 1635DC(GBC-300-COMPARABLE TO NICE)
BDI # 426115
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270582
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No