204RR6
Description
204RR6 DEEP GROOVE BALL BEARING ; 3/4" ID 1-25/32" OD 0.61" WD 2 SEALS
Part # 204RR6
BDI # 1424154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C1-Extra Tight
Internal Special Features:
No
Snap Ring:
No
204RR6 A4362;P204RR6 A4362
Description
204RR6 A4362 ; P204RR6 A4362 DG BALL BRG ; 3/4" ID 1-25/32" OD 0.61" WD SEALED
Part # 204RR6 A4362
BDI # 1311998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Custom Special Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
204RR6 A4361
Description
204RR6 A4361 DEEP GROOVE BALL BEARING ; 3/4" ID 1-25/32" OD 0.61" WD SR
Part # 204RR6 A4361
BDI # 1311997
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Z9504B
Description
Z9504B DEEP GROOVE BALL BEARING ; 19.075MM BORE 45.224MM OD 15.621MM W
Part # Z9504B
BDI # 1196903
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.621
Other Features:
Automotive Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No