GM1216-020
Description
GM1216-020 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE 50EA/PAK
Part # GM1216-020
BDI # 362836
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
25.502