CJS1624

COMPARE

CJS1624

Description
CJS1624 FIBERGLIDE JOURNAL BEARING ; BACKING 1" DIA

RBC BEARINGS

Part # CJS1624

BDI # 797558

Features

Profile: Bushing No Flange Split
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.126
Inch - Metric: Inch
Material: Fiberglide

Length Thru Bore - Millimeter: 38.1
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1.5
Nominal Outside Diameter - Millimeter: 28.6
Other Features: Journal Bearing | Self-Lubricating

Price Inventory : Available to order
$ 14.60 / each QTY
CJS1216

COMPARE

CJS1216

Description
CJS1216 FIBERGLIDE JOURNAL BEARING ; BACKING 0.75" DIA

RBC BEARINGS

Part # CJS1216

BDI # 797545

Features

Profile: Bushing No Flange Split
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 0.876
Inch - Metric: Inch
Material: Fiberglide

Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 1
Nominal Outside Diameter - Millimeter: 22.25
Other Features: Journal Bearing | Self-Lubricating

Price Inventory : Available to order
$ 9.41 / each QTY
CJS2228

COMPARE

CJS2228

Description
CJS2228 FIBERGLIDE JOURNAL BEARING ; POR NON-RETURNABLE MTO BACKING 1.375"DIA

RBC BEARINGS

Part # CJS2228

BDI # 797573

Features

Profile: Bushing No Flange Split
Nominal Bore - Inch: 1.375
Nominal Outside Diameter - Inch: 1.532
Inch - Metric: Inch
Material: Fiberglide

Length Thru Bore - Millimeter: 44.45
Nominal Bore - Millimeter: 34.925
Length Thru Bore - Inch: 1.75
Nominal Outside Diameter - Millimeter: 38.913
Other Features: Journal Bearing | Self-Lubricating

Price Inventory : Available to order
$ 16.29 / each QTY