PCMW 527802 E
Description
PCMW 527802 E BRG THRUST WASHER ; 52MMX78MMX2MM 10EA/PAK
Part # PCMW 527802 E
BDI # 1417914
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.047
Nominal Outside Diameter - Inch:
3.071
Inch - Metric:
Metric
Outside Diameter - Inch:
3.081
Length Thru Bore - Millimeter:
2
Nominal Bore - Millimeter:
52
Length Thru Bore - Inch:
0.079
Outside Diameter - Millimeter:
78.25
Nominal Outside Diameter - Millimeter:
78
7GP1-5260-048
Description
7GP1-5260-048 SLEEVE BEARING ; POR MTO
Part # 7GP1-5260-048
BDI # 24118075
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
95.377
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-5660-040
Description
7GP1-5660-040 SLEEVE BEARING ; POR MTO
Part # 7GP1-5660-040
BDI # 24118080
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
95.377
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-5660-048
Description
7GP1-5660-048 SLEEVE BEARING ; POR MTO
Part # 7GP1-5660-048
BDI # 24118836
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
95.377
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
7GP1-4852-032
Description
7GP1-4852-032 SLEEVE BEARING ; POR MTO
Part # 7GP1-4852-032
BDI # 24116965
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
82.677
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating