GEZ 200 ES
Description
GEZ 200 ES SPHERICAL PLAIN BRG ; 2" BORE 1-1/2" HOUSING WD 3-3/16" OD
Part # GEZ 200 ES
BDI # 1265220
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
20SF32
Description
20SF32 SPHERICAL PLAIN BEARING ; 2IN ID X 3.1875IN OD
Part # 20SF32
BDI # 1424161
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
B32-L
Description
B32-L SPHERICAL PLAIN BEARING ; 2" BORE 1-1/2" HOUSING WID 3-3/16" OD
Part # B32L
BDI # 796764
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
GEZ 200 ES-2RS
Description
GEZ 200 ES-2RS SPHERICAL PLAIN BEARING ; 2" ID 3-3/16" OD 1-3/4" WIDE SEALED
Part # GEZ 200 ES-2RS
BDI # 21488701
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 200 ES
Description
GEZ 200 ES SPHERICAL PLAIN BEARING ; 2" ID 3-3/16" OD 1-3/4" WIDE
Part # GEZ 200 ES
BDI # 21488700
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece
Self Aligning:
Yes