Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
GEZ 300 ES-2RS

COMPARE

GEZ 300 ES-2RS

Description
GEZ 300 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GEZ 300 ES-2RS

BDI # 1418396

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GEZ 300 ES

COMPARE

GEZ 300 ES

Description
GEZ 300 ES SPHERICAL PLAIN BRG ; 3" BORE 4.75" OD NOT APPLICABLE LINER

SKF

Part # GEZ 300 ES

BDI # 1265225

Features

Enclosure: Open
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
30SF48-TT

COMPARE

30SF48-TT

Description
30SF48-TT SPHERICAL PLAIN BEARING ; 3IN ID X 4.75IN OD

TIMKEN

Part # 30SF48-TT

BDI # 1336562

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Request a quotation
Loading Price
QTY
SBB48

COMPARE

SBB48

Description
SBB48 SPHERICAL BUSHING ; 3IN ID X 4-3/4IN OD X 2.625IN W

IKO

Part # SBB48

BDI # 516580

Features

Enclosure: Open
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Request a quotation
Loading Price
QTY
SBB482RS

COMPARE

SBB482RS

Description
SBB482RS SPHERICAL BUSHING ; 76.2MM X 120.65MM X 66.68MM W/SEAL

IKO

Part # SBB482RS

BDI # 516581

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Request a quotation
Loading Price
QTY