PHS16A

COMPARE

PHS16A

Description
PHS16A ROD END BEARING ; PILLOBALL WITH FEMALE THREAD

IKO

Part # PHS16A

BDI # 516239

Features

Enclosure: Open
Housing Width - Millimeter: 15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Die Cast Zinc Alloy

Mounting Thread: M16 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 2 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 43.39 / each QTY
CW-M16Z

COMPARE

CW-M16Z

Description
CW-M16Z FEMALE ROD END BEARING ; ZERK TYPE FITTING M16 X 2.0 28.58MM DIA

AURORA BEARING

Part # CW-M16Z

BDI # 21430376

Features

Enclosure: Open
Housing Width - Millimeter: 12.75
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Mounting Thread: M16 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 2 Piece | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 21.55 / each QTY