GAZ 300 SA

COMPARE

GAZ 300 SA

Description
GAZ 300 SA SPHERICAL PLAIN BRG

SKF

Part # GAZ 300 SA

BDI # 1267864

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 120.65
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
B4852-DSA3

COMPARE

B4852-DSA3

Description
B4852-DSA3 SPHERICAL PLAIN BEARING ; 3" ID X 5.125" OD X 3.34" WID

RBC BEARINGS

Part # B4852-DSA3

BDI # 796789

Features

Enclosure: Open
Housing Width - Millimeter: 84.836
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Double Direction | Minimal Misalignment
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 130.175

Price Inventory : Available to order
Loading Price
QTY
B48-SA

COMPARE

B48-SA

Description
B48-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B48-SA

BDI # 796795

Features

Enclosure: Open
Housing Width - Millimeter: 35.687
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 120.65

Price Inventory : Available to order
Loading Price
QTY
IRB48-SA

COMPARE

IRB48-SA

Description
IRB48-SA SPHERICAL PLAIN BEARING ; 3" BORE X 1.71" WID

RBC BEARINGS

Part # IRB48-SA

BDI # 796884

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 109.525
Material - Ball: Steel
Overall Width - Inch: 1.71
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
ORB44SA

COMPARE

ORB44SA

Description
ORB44SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB44SA

BDI # 796950

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 111.125
Housing Width - Millimeter: 32.385
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY