B6472-DSA3

COMPARE

B6472-DSA3

Description
B6472-DSA3 SPHERICAL PLAIN BEARING ; 4" ID X 7" OD X 4.64" WID

RBC BEARINGS

Part # B6472-DSA3

BDI # 796817

Features

Enclosure: Open
Housing Width - Millimeter: 117.856
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Double Direction | Minimal Misalignment
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 177.8

Price Inventory : Available to order
Loading Price
QTY
B64-SA

COMPARE

B64-SA

Description
B64-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B64-SA

BDI # 796823

Features

Enclosure: Open
Housing Width - Millimeter: 49.149
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 158.75

Price Inventory : Available to order
Loading Price
QTY
IRB64-SA

COMPARE

IRB64-SA

Description
IRB64-SA SPHERICAL PLAIN BEARING ; 4" BORE X 2.3" WID

RBC BEARINGS

Part # IRB64-SA

BDI # 796888

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 146.05
Material - Ball: Steel
Overall Width - Inch: 2.3
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
GAZ 400 SA

COMPARE

GAZ 400 SA

Description
GAZ 400 SA SPHERICAL PLAIN BRG ; 4" BOREX6.25" OD

SKF

Part # GAZ 400 SA

BDI # 1267063

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 158.75
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY