Page 1 of 2

Next

Compare
GAZ 208 SA

COMPARE

GAZ 208 SA

Description
GAZ 208 SA SPHERICAL PLAIN BRG ; 2-1/2" BORE 3-15/16" HOUSING OD

SKF

Part # GAZ 208 SA

BDI # 1267609

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 100.025
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 202.84 / each QTY
GAZ 204 SA

COMPARE

GAZ 204 SA

Description
GAZ 204 SA SPHERICAL PLAIN BRG ; 2-1/4" BORE 3-9/16" HOUSING OD

SKF

Part # GAZ 204 SA

BDI # 1267061

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 90.475
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 160.88 / each QTY
GAZ 104 SA

COMPARE

GAZ 104 SA

Description
GAZ 104 SA SPHERICAL PLAIN BRG ; 1-1/4" BORE 2" HOUSING OD

SKF

Part # GAZ 104 SA

BDI # 1268047

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 50.8
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 53.63 / each QTY
GAZ 112 SA

COMPARE

GAZ 112 SA

Description
GAZ 112 SA SPHERICAL PLAIN BRG ; 1-3/4" BORE 2-13/16" HOUSING OD

SKF

Part # GAZ 112 SA

BDI # 1267060

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 71.45
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 116.19 / each QTY
GAC 50 F

COMPARE

GAC 50 F

Description
GAC 50 F SPHERICAL PLAIN BRG ; 50MM BORE 80MM HOUSING OD

SKF

Part # GAC 50 F

BDI # 1419161

Features

Enclosure: Open
Housing Width - Millimeter: 19
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 80

Price Inventory : Available to order
$ 219.25 / each QTY