Page 1 of 44

Next

Compare
22319 E

COMPARE

22319 E

Description
22319 E SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT

SKF

Part # 22319 E

BDI # 1415172

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22319EMW33C3

COMPARE

22319EMW33C3

Description
22319EMW33C3 SPHERICAL RLR BRG ; 95MM ID 200MM OD 67MM WD OPEN

TIMKEN

Part # 22319EMW33C3

BDI # 20054410

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22219EMW33C3

COMPARE

22219EMW33C3

Description
22219EMW33C3 SPHERICAL RLR BRG ; 95MM ID 170MM OD 43MM WD

TIMKEN

Part # 22219EMW33C3

BDI # 20054777

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22219RHRK W33C3

COMPARE

22219RHRK W33C3

Description
22219RHRKW33C3 ; SPHERICAL ROLLER BEARING

KOYO

Part # 22219RHRKW33C3

BDI # 553230

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21319C3

COMPARE

21319C3

Description
21319C3 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21319C3

BDI # 17140027

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY