Page 1 of 6

Next

Compare
22226 EK

COMPARE

22226 EK

Description
22226 EK SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID

SKF

Part # 22226 EK

BDI # 1416027

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 882.79 / each QTY
22326 CC/C3W33

COMPARE

22326 CC/C3W33

Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT

SKF

Part # 22326 CC/C3W33

BDI # 1418090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,665.71 / each QTY
22226 EK/C3

COMPARE

22226 EK/C3

Description
22226 EK/C3 SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID

SKF

Part # 22226 EK/C3

BDI # 1415796

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 882.79 / each QTY
22226 E

COMPARE

22226 E

Description
22226 E SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID SHAFT MOUNT

SKF

Part # 22226 E

BDI # 1422111

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 882.79 / each QTY
23226 CC/W33

COMPARE

23226 CC/W33

Description
23226 CC/W33 SPHR ROLLER BRG ; 130MM BORE 230MM OD 80MM WID SHAFT MOUNT

SKF

Part # 23226 CC/W33

BDI # 1418106

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,305.23 / each QTY