Page 1 of 120

Next

Compare
22240KEJW33C4

COMPARE

22240KEJW33C4

Description
22240KEJW33C4 SPHERICAL RLR BRG ; 200MM ID 360MM OD 98MM WD

TIMKEN

Part # 22240KEJW33C4

BDI # 20351843

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22240EMKW33C3

COMPARE

22240EMKW33C3

Description
22240EMKW33C3 SPHERICAL ROLLER BEARING ; 200MMX360MMX98MM

NTN

Part # 22240EMKW33C3

BDI # 1198700

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22340KEJW33W45AC3

COMPARE

22340KEJW33W45AC3

Description
22340KEJW33W45AC3 SPHERICAL RLR BRG ; 200MM ID 420MM OD 138MM WD

TIMKEN

Part # 22340KEJW33W45AC3

BDI # 20351891

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22340CAG3MKC4W507

COMPARE

22340CAG3MKC4W507

Description
22340CAG3MKC4W507 SPHERICAL ROLLER BRG ; 200MM BOREX420MM ODX138MM W 2-ROW

NSK

Part # 22340CAG3MKC4W507

BDI # 21734888

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22240KEJW33

COMPARE

22240KEJW33

Description
22240KEJW33 SPHERICAL RLR BRG ; 200MM ID 360MM OD 98MM WD

TIMKEN

Part # 22240KEJW33

BDI # 20351837

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY