Page 1 of 4

Next

Compare
22209 EK/C3

COMPARE

22209 EK/C3

Description
22209 EK/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM ADAPTER MOUNT

SKF

Part # 22209 EK/C3

BDI # 1417634

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 145.61 / each QTY
22209 E

COMPARE

22209 E

Description
22209 E SPHR ROLLER BRG ; 45MMX85MMX23MM SHAFT MOUNT

SKF

Part # 22209 E

BDI # 1417632

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 145.61 / each QTY
22209 E/C3

COMPARE

22209 E/C3

Description
22209 E/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM SHAFT MOUNT

SKF

Part # 22209 E/C3

BDI # 1417633

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 145.61 / each QTY
SB 22209 W33 SS

COMPARE

SB 22209 W33 SS

Description
SB 22209 W33 SS SPHERICAL ROLLER BEARING ; 45MMX85MMX23MM

MCGILL

Part # 0309006000

BDI # 344294

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 218.01 / each QTY
SB 22209 W33 YSS

COMPARE

SB 22209 W33 YSS

Description
SB 22209 W33 YSS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0309606000

BDI # 344297

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 247.17 / each QTY