22207EXQW33 C3
Description
22207EXQW33 C3 SPHERICAL ROLLER BEARING ; 35MM ID X 72MM OD X 23MM WD
Part # 22207EXQW33C3
BDI # 664209
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22209EXQW33 C3
Description
22209EXQW33 C3 SPHERICAL ROLLER BEARING ; 45MM ID 85MM OD 23MM WID SHAFT MOUNT
Part # 22209EXQW33C3
BDI # 664213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217EXQKW33 C3
Description
22217EXQKW33 C3 SPHERICAL ROLLER BEARING ; 85MM BORE 150MM OD 36MM WID
Part # 22217EXQW33KC3
BDI # 664253
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22206EXQW33 C3
Description
22206EXQW33 C3 SPHERICAL ROLLER BEARING ; 30IDX62ODX20WD CYL BORE
Part # 22206EXQW33C3
BDI # 21553865
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22310EXQW33 C3
Description
22310EXQW33 C3 SPHERICAL ROLLER BEARING ; 50IDX110ODX40WD CYL BORE
Part # 22310EXQW33C3
BDI # 21553869
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing