Page 1 of 2

Next

Compare
22322 E

COMPARE

22322 E

Description
22322 E SPHR ROLLER BRG

SKF

Part # 22322 E

BDI # 1415289

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,169.97 / each QTY
22322 E/C3

COMPARE

22322 E/C3

Description
22322 E/C3 SPHR ROLLER BRG ; 110MM BORE 240MM OD 80MM WID SHAFT MOUNT

SKF

Part # 22322 E/C3

BDI # 1415948

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,169.97 / each QTY
23032 CCK/C3W33

COMPARE

23032 CCK/C3W33

Description
23032 CCK/C3W33 SPHERICAL ROLLER BEARING ; 160MM IDX240MM ODX60MM WID TAPERED

SKF

Part # 23032 CCK/C3W33

BDI # 1265850

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,050.51 / each QTY
24032 CC/C4W33

COMPARE

24032 CC/C4W33

Description
24032 CC/C4W33 SPHR ROLLER BRG ; 160MM BORE 240MM OD 80MM WID SHAFT MOUNT

SKF

Part # 24032 CC/C4W33

BDI # 1265256

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,518.17 / each QTY
24032 CCK30/C3FW503

COMPARE

24032 CCK30/C3FW503

Description
24032 CCK30/C3FW503 SPHR ROLLER BRG ; 160MMX240MMX80MM DOUBLE ROW

SKF

Part # 24032 CCK30/C3FW503

BDI # 1248335

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,584.07 / each QTY