Page 1 of 3

Next

Compare
22207 E

COMPARE

22207 E

Description
22207 E SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT

SKF

Part # 22207 E

BDI # 1417672

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 107.97 / each QTY
22207 E/C3

COMPARE

22207 E/C3

Description
22207 E/C3 SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT

SKF

Part # 22207 E/C3

BDI # 1417673

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 107.97 / each QTY
SB 22207 W33 SS

COMPARE

SB 22207 W33 SS

Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM

MCGILL

Part # 0307006000

BDI # 1402450

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 176.76 / each QTY
22207EJW33C3

COMPARE

22207EJW33C3

Description
22207EJW33C3 SPHERICAL RLR BRG ; 35MM ID 72MM OD 23MM WD STEEL CAGE

TIMKEN

Part # 22207EJW33C3

BDI # 23594313

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 108.27 / each QTY
21306 CC

COMPARE

21306 CC

Description
21306 CC SPHR ROLLER BRG ; 30MMX72MMX19MM SHAFT MOUNT

SKF

Part # 21306 CC

BDI # 1418870

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Outside Diameter - Millimeter: 72
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 130.53 / each QTY