22313EJW33C3
Description
22313EJW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD ST CAGE
Part # 22313EJW33C3
BDI # 1317239
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217EJW33
Description
22217EJW33 SPHERICAL RLR BRG ; 85MM ID 150MM OD 36MM WD OPEN
Part # 22217EJW33
BDI # 1424217
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22206 E
Description
22206 E SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT
Part # 22206 E
BDI # 1417667
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22215 E
Description
22215 E SPHR ROLLER BRG ; 75MMX130MMX31MM SHAFT MOUNT
Part # 22215 E
BDI # 1418892
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22213 E/C3
Description
22213 E/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID SHAFT MOUNT
Part # 22213 E/C3
BDI # 1417221
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing