Page 1 of 57

Next

Compare
23084 CAK/HA3C084W33

COMPARE

23084 CAK/HA3C084W33

Description
SKF 23084 CAK/HA3C084W33

SKF

Part # 23084 CAK/HA3C084W33

BDI # 1247389

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600L1KC4

COMPARE

239/600L1KC4

Description
239/600L1KC4 ; POR LARGE BORE SPHERICAL BEARING

NTN

Part # 239/600L1KC4

BDI # 17141066

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22348KEMBW33W45A

COMPARE

22348KEMBW33W45A

Description
22348KEMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 22348KEMBW33W45A

BDI # 17025226

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22348CAG3MC3W507-TL

COMPARE

22348CAG3MC3W507-TL

Description
22348CAG3MC3W507-TL SPHER ROLLER BEARING ; POR 240MM BOREX500MM ODX155MM W 2-ROW

NSK

Part # 22348CAG3MC3W507-TL

BDI # 24666452

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600-B-MB-H140

COMPARE

239/600-B-MB-H140

Description
239/600-B-MB-H140 SPHERICAL ROLLER BRG

FAG

Part # 239/600-B-MB-H140

BDI # 1142182

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Outside Diameter - Millimeter: 800
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY