21314 E
Description
21314 E SPHR ROLLER BRG ; 70MMX150MMX35MM SHAFT MOUNT
Part # 21314 E
BDI # 1421735
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21314 E/C3
Description
21314 E/C3 SPHR ROLLER BRG ; 70MMX150MMX35MM SHAFT MOUNT
Part # 21314 E/C3
BDI # 1421898
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing