21316EJW33C3
Description
21316EJW33C3 SPHERICAL RLR BRG ; 80MM OD 170MM OD 39MM WD OPEN
Part # 21316EJW33C3
BDI # 20054376
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21316 E/C3
Description
21316 E/C3 SPHR ROLLER BRG ; 80MM BORE 170MM OD 39MM WID SHAFT MOUNT
Part # 21316 E/C3
BDI # 1421481
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21316 E
Description
21316 E SPHR ROLLER BRG ; 80MM BORE 170MM OD 39MM WID SHAFT MOUNT
Part # 21316 E
BDI # 1421992
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
A22196
Description
A22196 SPHERICAL ROLLER BEARING ; 49MM BOREX90MM ODX38MM WID SHAFT MOUNT
Part # 10420725
BDI # 580799
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing