Page 1 of 2

Next

Compare
22319 E/C3

COMPARE

22319 E/C3

Description
22319 E/C3 SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT

SKF

Part # 22319 E/C3

BDI # 1415207

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 703.47 / each QTY
23034 CC/W33

COMPARE

23034 CC/W33

Description
23034 CC/W33 SPHR ROLLER BRG ; ROLLER 170MM IDX260MM ODX67MM WD

SKF

Part # 23034 CC/W33

BDI # 1418115

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,303.89 / each QTY
22319 E

COMPARE

22319 E

Description
22319 E SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT

SKF

Part # 22319 E

BDI # 1415172

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 703.47 / each QTY
23034KEJW33C3

COMPARE

23034KEJW33C3

Description
23034KEJW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 23034KEJW33C3

BDI # 21524562

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,124.44 / each QTY
22319EJW33C3

COMPARE

22319EJW33C3

Description
22319EJW33C3 SPHERICAL RLR BRG ; 95MM ID 200MM OD 67MM WD

TIMKEN

Part # 22319EJW33C3

BDI # 20054229

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 654.29 / each QTY