Page 1 of 3

Next

Compare
22330 CC/W33

COMPARE

22330 CC/W33

Description
22330 CC/W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID

SKF

Part # 22330 CC/W33

BDI # 1418108

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,332.56 / each QTY
22330 CC/C3W33

COMPARE

22330 CC/C3W33

Description
22330 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID

SKF

Part # 22330 CC/C3W33

BDI # 1418109

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,335.40 / each QTY
22244 CCK/C3W33

COMPARE

22244 CCK/C3W33

Description
22244 CCK/C3W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID

SKF

Part # 22244 CCK/C3W33

BDI # 1265044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,748.56 / each QTY
22244 CCK/C403W33

COMPARE

22244 CCK/C403W33

Description
22244 CCK/C403W33 SPHR ROLLER BRG

SKF

Part # 22244 CCK/C403W33

BDI # 1268932

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 3,790.84 / each QTY
22244 CC/C3W33

COMPARE

22244 CC/C3W33

Description
22244 CC/C3W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID

SKF

Part # 22244 CC/C3W33

BDI # 1418178

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 3,607.85 / each QTY