23122 CC/C3W33
Description
23122 CC/C3W33 SPHR ROLLER BRG ; 110MM BORE 180MM OD 56MM WID SHAFT MOUNT
Part # 23122 CC/C3W33
BDI # 1418946
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23030EMW33C3
Description
23030EMW33C3 SPHR RLR BRG ; 150MMX225MMX56MM RND BORE
Part # 23030EMW33C3
BDI # 1199494
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23030 CC/C3W33
Description
23030 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 225MM OD 56MM WID SHAFT MOUNT
Part # 23030 CC/C3W33
BDI # 1418150
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23122EJW33C3
Description
23122EJW33C3 SPHERICAL RLR BRG ; 110MM ID 180MM OD 56MM WD OPEN
Part # 23122EJW33C3
BDI # 18208270
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23030 CC/W33
Description
23030 CC/W33 SPHR ROLLER BRG ; 150MM BORE 225MM OD 56MM WID SHAFT MOUNT
Part # 23030 CC/W33
BDI # 1418149
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing