Page 1 of 4

Next

Compare
22232KEMW33C3

COMPARE

22232KEMW33C3

Description
22232KEMW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD BRASS CAGE

TIMKEN

Part # 22232KEMW33C3

BDI # 20054395

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,855.81 / each QTY
23226KEJW33C3

COMPARE

23226KEJW33C3

Description
23226KEJW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 80MM WD

TIMKEN

Part # 23226KEJW33C3

BDI # 21963870

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,461.67 / each QTY
22232KEJW33C3

COMPARE

22232KEJW33C3

Description
22232KEJW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD BRASS CAGE

TIMKEN

Part # 22232KEJW33C3

BDI # 1317063

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,553.45 / each QTY
24032 CC/C4W33

COMPARE

24032 CC/C4W33

Description
24032 CC/C4W33 SPHR ROLLER BRG ; 160MM BORE 240MM OD 80MM WID SHAFT MOUNT

SKF

Part # 24032 CC/C4W33

BDI # 1265256

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,518.17 / each QTY
22322 E

COMPARE

22322 E

Description
22322 E SPHR ROLLER BRG

SKF

Part # 22322 E

BDI # 1415289

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,169.97 / each QTY