Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushings
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Type 2 | Minimum Bore 5/8
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 5 | Split Taper Bushings | Bore Size 3/8 and 7/16 has No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6