S1232

COMPARE

S1232

Description
S1232 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1232

BDI # 611611

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.667
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 671529
Pressure Angle: 14.5

Price Inventory : Available to order
$ 44.36 / each QTY
H1632R

COMPARE

H1632R

Description
H1632R HELICAL GEAR ; 1/2" BORE 2" PITCH DIA 16 TRANSVERSE DP

BOSTON GEAR

Part # 18216

BDI # 164334

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 668850
Pressure Angle: 14.5

Price Inventory : Available to order
$ 54.60 / each QTY
YH32C

COMPARE

YH32C

Description
YH32C SPUR GEAR ; 4" PITCH DIA 8 DP 1-1/2" FACE

BOSTON GEAR

Part # 10666

BDI # 161495

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 8 DP
Other Features: Plain Style | Type A | Minimum Bore 1
Global Part Number GPN: 668577
Pressure Angle: 20

Price Inventory : Available to order
$ 124.76 / each QTY
S1632

COMPARE

S1632

Description
S1632 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1632

BDI # 611675

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN: 671359
Pressure Angle: 14.5

Price Inventory : Available to order
$ 40.83 / each QTY